M8-1.25 x 25 mm. Flat Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G1411733| Mfr #: M24540.080.0025

$9.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 963A
Head Height: 4mm
Rockwell Hardness: B71 to B99
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411733 Mfr #: M24540.080.0025
Meets/Exceeds: DIN 963AHead Height: 4mm
Rockwell Hardness: B71 to B99Length: 25mm
Thread Size: M8x1.25mmPackage Quantity: 50
Head Type: FlatHead Dia.: 14.5mm
Tensile Strength (PSI): 60,900System of Measurement: Metric
Material: Property Class 4.8 SteelFinish: zinc plated
Item: Machine ScrewHead Angle (Deg.): 90
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 25mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M8 x 1.25mm, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 963A, Package Quantity 50

Reviews