Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#2-56 x 1/4" Fillister Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0522873
  • Mfr #: U51341.008.0025

$3.49 ($0.03/unit)

  • Length: 1/4"
  • Material: 18-8 (304) Stainless Steel
  • Dia./Thread Size: #2-56
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U51341.008.0025 Specifications

  • Zoro #: G0522873
  • Mfr #: U51341.008.0025
Length: 1/4" Material: 18-8 (304) Stainless Steel
Dia./Thread Size: #2-56 System of Measurement: Inch
Finish: Plain Item: Machine Screw
Head Type: Fillister Thread Size: #2-56
Head Dia.: 0.140" Head Height: 0.083"
Meets/Exceeds: ANSI/ASME B18.6.3 Package Quantity: 100
Drive Type: Slotted Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.140", Head Height 0.083", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews of Fabory #U51341.008.0025