#2-56 x 3/16" Fillister Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0338511| Mfr #: U51341.008.0018

$13.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.083"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338511 Mfr #: U51341.008.0018
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.083"
Item: Machine ScrewLength: 3/16"
Thread Size: 2-56Package Quantity: 100
Head Type: FillisterHead Dia.: 0.140"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.140", Head Height 0.083", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews