BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#2-56 x 7/16" Fillister Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2450567| Mfr #: U51341.008.0043

$2.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Fillister
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450567 Mfr #: U51341.008.0043
Material: 18-8 (304) Stainless SteelHead Type: Fillister
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.140"Drive Type: Slotted
Length: 7/16"Finish: Plain
Thread Size: 2-56Head Height: 0.083"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 7/16", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.140", Head Height 0.083", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews