BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#4-40 x 3/16" Fillister Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1985462| Mfr #: U51341.011.0018

$3.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Fillister
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985462 Mfr #: U51341.011.0018
Material: 18-8 (304) Stainless SteelHead Type: Fillister
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.183"Drive Type: Slotted
Length: 3/16"Finish: Plain
Thread Size: 4-40Head Height: 0.107"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.183", Head Height 0.107", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews