STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#4-40 x 3/4" Fillister Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2038233| Mfr #: U51341.011.0075

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.107"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038233 Mfr #: U51341.011.0075
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.107"
Item: Machine ScrewLength: 3/4"
Thread Size: 4-40Package Quantity: 100
Head Type: FillisterHead Dia.: 0.183"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 4-40, Head Dia. 0.183", Head Height 0.107", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews