BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 1/4" Fillister Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0677406| Mfr #: U51341.013.0025

$5.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.132"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677406 Mfr #: U51341.013.0025
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.132"
Item: Machine ScrewLength: 1/4"
Thread Size: 6-32Package Quantity: 100
Head Type: FillisterHead Dia.: 0.226"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.226", Head Height 0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews