Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 3/16" Fillister Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2231397| Mfr #: U51341.013.0018

$5.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.132"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231397 Mfr #: U51341.013.0018
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.132"
Item: Machine ScrewLength: 3/16"
Thread Size: 6-32Package Quantity: 100
Head Type: FillisterHead Dia.: 0.226"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 6-32, Head Dia. 0.226", Head Height 0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews