#8-32 x 1/2" Hex Head Trim Machine Screw, 100 pk.

FABORY| Zoro #: G2103902| Mfr #: 1PRX3

$12.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.110"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103902 Mfr #: 1PRX3
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.110"
Item: Machine ScrewDriver Size: 1/4"
Length: 1/2"Thread Size: 8-32
Package Quantity: 100Rockwell Hardness: B70 Min
Head Dia.: 0.250"Tensile Strength (PSI): 60,000 Min
Head Type: HexMaterial: 18-8 (304) Stainless Steel
Finish: PlainSystem of Measurement: Inch
Drive Type: Hex TrimCountry of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 1/2", Drive Type Hex, Finish Plain, Thread Size 8-32, Driver Size 1/4", Head Dia. 0.250", Head Height 0.110", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews