LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#10-24 x 2-1/2" Oval Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G1200981| Mfr #: U51320.019.0250

$20.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Oval
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200981 Mfr #: U51320.019.0250
Material: 18-8 (304) Stainless SteelHead Type: Oval
System of Measurement: InchHead Dia.: 0.385"
Drive Type: PhillipsPackage Quantity: 50
Driver Size: #2Length: 2-1/2"
Finish: PlainThread Size: 10-24
Head Angle (Deg.): 82Head Height: 0.176"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 2-1/2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.385", Head Height 0.176", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews