1/4-20 x 2" Oval Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G2288842| Mfr #: U51320.025.0200

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.232" (Ref)
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288842 Mfr #: U51320.025.0200
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.232" (Ref)
Item: Machine ScrewDriver Size: #3
Length: 2"Thread Size: 1/4-20
Package Quantity: 50Head Dia.: 0.477"-0.422"
Head Angle (Deg.): 82-80Head Type: Oval
Material: 18-8 (304) Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.507", Head Height 0.232", Head Angle (Deg.) 82, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews