M3-0.5 x 10 mm. Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2210634| Mfr #: M51320.030.0010

$9.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 966A
Head Height: 1.65mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210634 Mfr #: M51320.030.0010
Meets/Exceeds: DIN 966AHead Height: 1.65mm
Item: Machine ScrewDriver Size: #1
Length: 10mmThread Size: M3x0.50mm
Package Quantity: 100Head Dia.: 5.6mm
Tensile Strength (PSI): 72,500System of Measurement: Metric
Head Type: OvalMaterial: A2 Stainless Steel
Finish: PlainHead Angle (Deg.): 90
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 100

Reviews