THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M3-0.5 x 16 mm. Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1508236| Mfr #: M51320.030.0016

$8.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Oval
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508236 Mfr #: M51320.030.0016
Material: A2 Stainless SteelHead Type: Oval
Package Quantity: 100System of Measurement: Metric
Head Dia.: 5.6mmDrive Type: Phillips
Driver Size: #1Length: 16mm
Finish: PlainThread Size: M3x0.50mm
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
Head Height: 1.65mmMeets/Exceeds: DIN 966A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 100

Reviews