Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M3-0.5 x 20 mm. Oval Head Phillips Machine Screw, 100 pk.

  • Zoro #: G0544887
  • Mfr #: M51320.030.0020
$7.69 ($0.08/unit)
  • Head Height: 1.65mm
  • System of Measurement: Metric
  • Material: A2 Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #M51320.030.0020 Specifications

  • Zoro #: G0544887
  • Mfr #: M51320.030.0020
Head Height: 1.65mm System of Measurement: Metric
Material: A2 Stainless Steel Item: Machine Screw
Length: 20mm Finish: Plain
Head Dia.: 5.6mm Drive Type: Phillips
Tensile Strength (PSI): 72,500 Package Quantity: 100
Driver Size: #1 Head Angle (Deg.): 90
Meets/Exceeds: DIN 966A Thread Size: M3-0.50
Dia./Thread Size: M3-0.50 Head Type: Oval
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 100

Reviews of Fabory #M51320.030.0020