Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M3-0.5 x 5 mm. Oval Head Phillips Machine Screw, 100 pk.

  • Zoro #: G0498337
  • Mfr #: M51320.030.0005

$2.33 ($0.02/unit)

  • Item: Machine Screw
  • Thread Size: M3-0.50
  • Material: A2 Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #M51320.030.0005 Specifications

  • Zoro #: G0498337
  • Mfr #: M51320.030.0005
Item: Machine Screw Thread Size: M3-0.50
Material: A2 Stainless Steel Head Dia.: 5.6mm
Driver Size: #1 Dia./Thread Size: M3-0.50
Head Type: Oval System of Measurement: Metric
Meets/Exceeds: DIN 966A Head Height: 1.65mm
Head Angle (Deg.): 90 Drive Type: Phillips
Package Quantity: 100 Tensile Strength (PSI): 72,500
Length: 5mm Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Oval, A2 Stainless Steel, Length 5mm, Drive Type Phillips, Finish Plain, Dia./Thread Size M3-0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 100

Reviews of Fabory #M51320.030.0005