Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

M4-0.7 x 10 mm. Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2337124| Mfr #: M51320.040.0010

$15.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Oval
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337124 Mfr #: M51320.040.0010
Material: A2 Stainless SteelHead Type: Oval
Package Quantity: 100System of Measurement: Metric
Head Dia.: 7.5mmDrive Type: Phillips
Driver Size: #2Length: 10mm
Finish: PlainThread Size: M4x0.70mm
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
Head Height: 2.20mmMeets/Exceeds: DIN 966A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 100

Reviews