M4-0.7 x 12 mm. Oval Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0385332| Mfr #: M51320.040.0012

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 966A
Head Height: 2.20mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0385332 Mfr #: M51320.040.0012
Meets/Exceeds: DIN 966AHead Height: 2.20mm
Item: Machine ScrewDriver Size: #2
Length: 12mmThread Size: M4x0.70mm
Package Quantity: 100Head Dia.: 7.5mm
Tensile Strength (PSI): 72,500System of Measurement: Metric
Head Type: OvalMaterial: A2 Stainless Steel
Finish: PlainHead Angle (Deg.): 90
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 100

Reviews