BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M6-1.0 x 25 mm. Oval Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G1963674| Mfr #: M51320.060.0025

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Oval
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963674 Mfr #: M51320.060.0025
Material: A2 Stainless SteelHead Type: Oval
Package Quantity: 50System of Measurement: Metric
Head Dia.: 11.0mmDrive Type: Phillips
Driver Size: #3Length: 25mm
Finish: PlainThread Size: M6x1.00mm
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
Head Height: 3.00mmMeets/Exceeds: DIN 966A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 50

Reviews