BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M8-1.25 x 20 mm. Oval Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G2162334| Mfr #: M51320.080.0020

$14.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 966A
Head Height: 4.00mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162334 Mfr #: M51320.080.0020
Meets/Exceeds: DIN 966AHead Height: 4.00mm
Item: Machine ScrewDriver Size: #4
Length: 20mmThread Size: M8x1.25mm
Package Quantity: 25Head Dia.: 14.5mm
Tensile Strength (PSI): 72500System of Measurement: Metric
Head Type: OvalMaterial: A2 Stainless Steel
Finish: PlainHead Angle (Deg.): 90
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 20mm, Drive Type Phillips, Finish Plain, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 25

Reviews