Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M8-1.25 x 25 mm. Oval Head Phillips Machine Screw, 25 pk.

FABORY| Zoro #: G1665973| Mfr #: M51320.080.0025

$13.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: DIN 966A
Head Height: 4.00mm
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665973 Mfr #: M51320.080.0025
Meets/Exceeds: DIN 966AHead Height: 4.00mm
Item: Machine ScrewDriver Size: #4
Length: 25mmThread Size: M8x1.25mm
Package Quantity: 25Head Dia.: 14.5mm
Tensile Strength (PSI): 72,500System of Measurement: Metric
Head Type: OvalMaterial: A2 Stainless Steel
Finish: PlainHead Angle (Deg.): 90
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Oval, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 966A, Package Quantity 25

Reviews