KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0842773| Mfr #: U51122.019.0050

$9.13 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.133"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842773 Mfr #: U51122.019.0050
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.133"
Item: Machine ScrewDriver Size: #2
Length: 1/2"Thread Size: 10-24
Package Quantity: 100Head Dia.: 0.373"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews