BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-24 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0976421| Mfr #: U24520.019.0025

$3.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.110"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976421 Mfr #: U24520.019.0025
Meets/Exceeds: ASME B18.6.3Head Height: 0.110"
Item: Machine ScrewDriver Size: 11/32"
Length: 1/4"Thread Size: 10-24
Package Quantity: 100Head Dia.: 0.373"
Tensile Strength (PSI): 60,000Head Type: Pan
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-24, Driver Size 11/32", Head Dia. 0.373", Head Height 0.110", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews