BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-24 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0603775| Mfr #: U51122.019.0025

$9.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Item: Machine Screw
Head Type: Pan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603775 Mfr #: U51122.019.0025
Material: 18-8 (304) Stainless SteelItem: Machine Screw
Head Type: PanSystem of Measurement: Inch
Head Dia.: 0.373"Drive Type: Phillips
Package Quantity: 100Driver Size: #2
Length: 1/4"Finish: Plain
Thread Size: 10-24Head Height: 0.133"
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/4", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews