THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#10-24 x 2" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0570403| Mfr #: U24520.019.0200

$6.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570403 Mfr #: U24520.019.0200
Material: carbon steelHead Type: Pan
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.373"Drive Type: Slotted
Driver Size: 11/32"Length: 2"
Finish: zinc platedThread Size: 10-24
Tensile Strength (PSI): 60,000Head Height: 0.110"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 2", Drive Type Slotted, Finish Zinc Plated, Thread Size 10-24, Driver Size 11/32", Head Dia. 0.373", Head Height 0.110", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews