BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-24 x 5/8" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1700571| Mfr #: U51120.019.0062

$7.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.110"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700571 Mfr #: U51120.019.0062
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.110"
Item: Machine ScrewLength: 5/8"
Thread Size: 10-24Package Quantity: 100
Head Type: PanHead Dia.: 0.373"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 5/8", Drive Type Slotted, Finish Plain, Thread Size 10-24, Head Dia. 0.373", Head Height 0.110", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews