Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#10-24 x 1-1/2" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1080116| Mfr #: U24522.019.0150

$5.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080116 Mfr #: U24522.019.0150
Material: carbon steelHead Type: Pan
Rockwell Hardness: B70System of Measurement: Inch
Head Dia.: 0.357"Drive Type: Phillips
Package Quantity: 100Driver Size: #2
Length: 1-1/2"Finish: zinc plated
Thread Size: 10-24Head Height: 0.122"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1-1/2", Drive Type Phillips, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.357", Head Height 0.122", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews