#10-24 x 1-1/4" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1906344| Mfr #: U51122.019.0125

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906344 Mfr #: U51122.019.0125
Material: 18-8 (304) Stainless SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.373"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/4"
Finish: PlainThread Size: 10-24
Head Height: 0.133"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 10-24, Driver Size #2, Head Dia. 0.373", Head Height 0.133", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews