Zoro Select
#10-24 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.019.0043
Zoro # G2269215
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #8-32 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.016.0300
- ZORO SELECT #4-40 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0150
- ZORO SELECT #12-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.021.0062
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035060-100P1
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 011032WF037
- ZORO SELECT M3-0.50 x 10 mm Slotted Pan Machine Screw, Plain Brass, 50 PK M48040.030.0010
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 750 PK 3724MPF
- ZORO SELECT 1/4"-20 x 1/4 in Phillips Truss Machine Screw, Black Oxide Steel, 5000 PK 1404MPTB
- ZORO SELECT #10-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK SCR150P10F20
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel A2300120048F
- NEWPORT FASTENERS 1/4"-20 x 4-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 600 PK 146133
- Zoro Select Machine Screws