#12-24 x 1" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0330906| Mfr #: U51120.021.0100

$18.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.125"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330906 Mfr #: U51120.021.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.125"
Item: Machine ScrewLength: 1"
Thread Size: 12-24Package Quantity: 100
Head Type: PanHead Dia.: 0.425"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 12-24, Head Dia. 0.425", Head Height 0.125", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews