#12-24 x 1" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0347225| Mfr #: U51122.021.0100

$23.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.151"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347225 Mfr #: U51122.021.0100
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.151"
Item: Machine ScrewDriver Size: #3
Length: 1"Thread Size: 12-24
Package Quantity: 100Head Dia.: 0.425"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 12-24, Driver Size #3, Head Dia. 0.425", Head Height 0.151", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews