#12-24 x 1/2" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0991846| Mfr #: U51122.021.0050

$15.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991846 Mfr #: U51122.021.0050
Material: 18-8 (304) Stainless SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.425"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 1/2"
Finish: PlainThread Size: 12-24
Head Height: 0.151"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1/2", Drive Type Phillips, Finish Plain, Thread Size 12-24, Driver Size #3, Head Dia. 0.425", Head Height 0.151", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews