STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#12-24 x 3/8" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1924325| Mfr #: U24522.021.0037

$15.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1924325 Mfr #: U24522.021.0037
Material: carbon steelHead Type: Pan
Rockwell Hardness: B70System of Measurement: Inch
Head Dia.: 0.407"Drive Type: Phillips
Package Quantity: 100Driver Size: #3
Length: 3/8"Finish: zinc plated
Thread Size: 12-24Head Height: 0.139"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/8", Drive Type Phillips, Finish Zinc Plated, Thread Size 12-24, Driver Size #3, Head Dia. 0.407", Head Height 0.139", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews