BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#12-24 x 3/8" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0723615| Mfr #: U51122.021.0037

$13.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.151"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723615 Mfr #: U51122.021.0037
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.151"
Item: Machine ScrewDriver Size: #3
Length: 3/8"Thread Size: 12-24
Package Quantity: 100Head Dia.: 0.425"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/8", Drive Type Phillips, Finish Plain, Thread Size 12-24, Driver Size #3, Head Dia. 0.425", Head Height 0.151", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews