1/4-20 x 2" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2419216| Mfr #: U24520.025.0200

$8.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419216 Mfr #: U24520.025.0200
Material: carbon steelHead Type: Pan
Package Quantity: 100System of Measurement: Inch
Head Dia.: 0.492"Drive Type: Slotted
Driver Size: 15/32"Length: 2"
Finish: zinc platedThread Size: 1/4-20
Tensile Strength (PSI): 60,000Head Height: 0.144"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 2", Drive Type Slotted, Finish Zinc Plated, Thread Size 1/4-20, Driver Size 15/32", Head Dia. 0.492", Head Height 0.144", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews