1/4-20 x 3" Pan Head Slotted Machine Screw, 25 pk.

FABORY| Zoro #: G2124656| Mfr #: U51120.025.0300

$14.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 0.144"
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124656 Mfr #: U51120.025.0300
Thread Size: 1/4-20Head Height: 0.144"
Length: 3"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.492"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 25Head Type: Pan
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.492", Head Height 0.144", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews