THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4-20 x 4" Pan Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G1682326| Mfr #: U51122.025.0400

$7.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.175"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682326 Mfr #: U51122.025.0400
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.175"
Item: Machine ScrewDriver Size: #3
Length: 4"Thread Size: 1/4-20
Package Quantity: 10Head Dia.: 0.492"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews