Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4-20 x 1-1/4" Pan Head Phillips Machine Screw, 50 pk.

FABORY| Zoro #: G1506477| Mfr #: U51122.025.0125

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506477 Mfr #: U51122.025.0125
Material: 18-8 (304) Stainless SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.492"
Drive Type: PhillipsPackage Quantity: 50
Driver Size: #3Length: 1-1/4"
Finish: PlainThread Size: 1/4-20
Head Height: 0.175"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.175", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews