BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4-20 x 1-3/4" Pan Head Slotted Machine Screw, 50 pk.

FABORY| Zoro #: G0689202| Mfr #: U51120.025.0175

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.144"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689202 Mfr #: U51120.025.0175
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.144"
Item: Machine ScrewLength: 1-3/4"
Thread Size: 1/4-20Package Quantity: 50
Head Type: PanHead Dia.: 0.492"
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Finish: PlainDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1-3/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.492", Head Height 0.144", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews