1/4-20 x 1/2" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1180523| Mfr #: U24520.025.0050

$3.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.144"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1180523 Mfr #: U24520.025.0050
Meets/Exceeds: ASME B18.6.3Head Height: 0.144"
Item: Machine ScrewDriver Size: 15/32"
Length: 1/2"Thread Size: 1/4-20
Package Quantity: 100Head Dia.: 0.492"
Tensile Strength (PSI): 60,000Head Type: Pan
Material: carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/2", Drive Type Slotted, Finish Zinc Plated, Thread Size 1/4-20, Driver Size 15/32", Head Dia. 0.492", Head Height 0.144", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews