Zoro Select
#2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.008.0012
Zoro # G2150346
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #12-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.021.0100
- ZORO SELECT #4-40 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0056
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0056
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.037.0150
- ZORO SELECT 3/8"-16 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.037.0200
- ZORO SELECT M4-0.70 x 14 mm Torx Button Machine Screw, Zinc Plated 6000 PK MI414CTB10Z
- ZORO SELECT #6-32 x 7/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK 0607SPP188
- ZORO SELECT #10-32 x 1 in Slotted Hex Machine Screw, Plain Steel, 2000 PK 1116MSW188
- ZORO SELECT #6-32 x 3/8 in Phillips Binding Machine Screw, Plain Steel, 5000 PK 0606MPB188
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.050.0010
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 5000 PK 360047
- Zoro Select Machine Screws