#2-56 x 3/16" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0826786| Mfr #: U51122.008.0018

$3.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.062"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826786 Mfr #: U51122.008.0018
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.062"
Item: Machine ScrewDriver Size: #1
Length: 3/16"Thread Size: 2-56
Package Quantity: 100Head Dia.: 0.167"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/16", Drive Type Phillips, Finish Plain, Thread Size 2-56, Driver Size #1, Head Dia. 0.167", Head Height 0.062", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews