THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

#2-56 x 3/4" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G2413266| Mfr #: U24522.008.0075

$4.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413266 Mfr #: U24522.008.0075
Material: carbon steelHead Type: Pan
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.155"Drive Type: Phillips
Package Quantity: 100Driver Size: #1
Length: 3/4"Finish: zinc plated
Thread Size: 2-56Head Height: 0.053"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 3/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 2-56, Driver Size #1, Head Dia. 0.155", Head Height 0.053", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews