KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2-56 x 3/4" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2211036| Mfr #: U51120.008.0075

$6.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 2-56
Head Height: 0.053"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211036 Mfr #: U51120.008.0075
Thread Size: 2-56Head Height: 0.053"
Length: 3/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.167"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Pan
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 2-56, Head Dia. 0.167", Head Height 0.053", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews