Zoro Select
#2-56 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.008.0075
Zoro # G0695177
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #4-40 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0200
- ZORO SELECT #8-32 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51122.016.0300
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.016.0056
- ZORO SELECT #8-32 x 1 in Phillips Truss Machine Screw, Plain Steel, 3000 PK 0816MPT188B
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK M412D965
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 1000 PK 1412ESH
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK 0406RIPP
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0804MP1
- ZORO SELECT M2-0.40 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.020.0008
- ZORO SELECT #1-72 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 01F06MSPN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel A0180160200F
- Zoro Select Machine Screws