Zoro Select
#2-56 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.008.0031
Zoro # G1823446
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.050.0025
- ZORO SELECT #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.008.0037
- ZORO SELECT #6-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.013.0037
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035060-100P1
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK MS51959-60
- ZORO SELECT #12-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.021.0037
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Black Oxide Steel, 3000 PK 1412MSTB
- ZORO SELECT 1/2"-13 x 2-1/2 in Slotted Round Machine Screw, Plain Steel, 100 PK 5040MSR188
- ZORO SELECT #10-32 x 2-1/8 in Slotted Round Machine Screw, Zinc Plated Steel, 1500 PK 1134MSR
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK 33156
- ZORO SELECT #4-40 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0408MPP
- Zoro Select Machine Screws