#2-56 x 7/16" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G1959185| Mfr #: U51122.008.0043

$3.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959185 Mfr #: U51122.008.0043
Material: 18-8 (304) Stainless SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.167"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 7/16"
Finish: PlainThread Size: 2-56
Head Height: 0.062"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 7/16", Drive Type Phillips, Finish Plain, Thread Size 2-56, Driver Size #1, Head Dia. 0.167", Head Height 0.062", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews