KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8-16 x 2" Pan Head Phillips Machine Screw, 10 pk.

FABORY| Zoro #: G1601582| Mfr #: U51122.037.0200

$11.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.261"
Item: Machine Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601582 Mfr #: U51122.037.0200
Meets/Exceeds: ANSI/ASME B18.6.3Head Height: 0.261"
Item: Machine ScrewDriver Size: #4
Length: 2"Thread Size: 3/8-16
Package Quantity: 10Head Dia.: 0.740"
System of Measurement: InchHead Type: Pan
Material: 18-8 (304) Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 3/8-16, Driver Size #4, Head Dia. 0.740", Head Height 0.261", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews