Zoro Select
#4-40 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24520.011.0100
Zoro # G0324326
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.016.0075
- ZORO SELECT #8-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.016.0050
- ZORO SELECT #10-24 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.019.0087
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 012520P050
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.025.0016
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK M510D7985A
- ZORO SELECT #10-24 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 6000 PK 1010MST
- ZORO SELECT #10-32 x 5/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 10000 PK 1105MSU
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Zinc Yellow Steel, 9000 PK 1104MSRY
- NEWPORT FASTENERS #6-32 x 2 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK 114162-100
- ZORO SELECT M3-0.50 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.030.0016
- Zoro Select Machine Screws