KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 1/4" Pan Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1564997| Mfr #: U24520.011.0025

$1.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.068"-0.058"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564997 Mfr #: U24520.011.0025
Thread Size: 4-40Head Height: 0.068"-0.058"
Length: 1/4"Meets/Exceeds: ASME B18.6.3
Head Dia.: 0.219"-0.205"Item: Machine Screw
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Pan
Tensile Strength (PSI): 60,000System of Measurement: Inch
Driver Size: 3/16"Material: carbon steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/4", Drive Type Slotted, Finish Zinc Plated, Thread Size 4-40, Driver Size 3/16", Head Dia. 0.219", Head Height 0.068", Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews