#4-40 x 1/4" Pan Head Phillips Machine Screw, 100 pk.

FABORY| Zoro #: G0398212| Mfr #: U24522.011.0025

$1.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Head Type: Pan
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398212 Mfr #: U24522.011.0025
Material: carbon steelHead Type: Pan
Rockwell Hardness: B69 to B100System of Measurement: Inch
Head Dia.: 0.219"-0.205"Drive Type: Phillips
Package Quantity: 100Driver Size: #1
Length: 1/4"Finish: zinc plated
Thread Size: 4-40Head Height: 0.080"-0.070"
Meets/Exceeds: ANSI B18.6.3Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Pan, Carbon Steel, Length 1/4", Drive Type Phillips, Finish Zinc Plated, Thread Size 4-40, Driver Size #1, Head Dia. 0.205", Head Height 0.070", Rockwell Hardness B70, Meets/Exceeds ANSI B18.6.3, Package Quantity 100

Reviews